Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Simple Designs Mini Egg Oval Ceramic Table Lamp, Orange, PK 2 LT2009-ORG-2PK

Mini Egg Oval Ceramic Table Lamp, Orange, PK 2 (Discontinued)

  • Mfr # LT2009-ORG-2PK
  • Zoro # G3663722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT2009-ORG-2PK
Zoro #
G3663722
UPC #
810241024358
Country of Origin
China

Dimensions

Height
9.45
Width
5.51
Length
5.51

Details

Material
Ceramic
Color
Orange
Bulb Type
E12 Candelabra Base
Number of Bulbs
1 + 1
Maximum Wattage
40
Shade Material
Fabric
Design Style
Traditional
Shade Shape
Tapered
Bulbs Included
No

Description

A lovely, inexpensive, and practical table lamp set to meet your basic fashion lighting needs. These mini lamps feature an oval shaped ceramic base and matching fabric shades. Perfect for living room, bedroom, office, kids room, or college dorm!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.