
Simple Designs Petite White Stick Lamp with USB Charging Port Gray (Discontinued)
- Mfr # LT1088-GOW
- Zoro # G701766844
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT1088-GOW
Zoro #
G701766844
UPC #
810052823638
Country of Origin
China
Dimensions
Height
14.25
Width
5
Depth
5
Size
GRAY SHADE/WHITE BASE
Overall Length
14.25
Length
5
Shade Dimensions
5 X 5
Details
Material
METAL
Color
GRAY SHADE/WHITE BASE
Bulb Type
E26 MEDIUM BASE
Bulb Details
Uses 1 x 40W type A medium base bulb (not included)
Maximum Wattage
40W
Shade Material
FABRIC
Bulbs Included
No
Number of Bulbs
1
Design Style
Modern
Shade Shape
RECTANGLE
Description
Simple yet fun, this fashionable table lamp features a white base and a fabric shade. It comes equipped with a USB seated in the base for use to charge mobile phones, handheld games, tablets, and other small electronics. This lamp will add a fabulous flair to any room. Perfect for bedrooms, kids and teens, college dorms, nurseries, or fun offices!
- •White base with USB charging port on base
- •Rectangular fabric shade
- •Perfect for bedrooms, kids room, college dorm, nursery, or fun office
- •Uses 1 x 40W type A medium base bulb (not included)
- •Features a USB Port on base for charging your phone or other devices
- •LAMP IS A MINI LAMP - PLEASE SEE DETAILS FOR HEIGHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.