
Textured Stucco Ceramic Oval Table Lamp, Pink (Discontinued)
- Mfr # LT2003-PNK
- Zoro # G3660037
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LT2003-PNK
Zoro #
G3660037
UPC #
810241020732
Country of Origin
China
Dimensions
Height
14.17
Width
7.09
Length
7.09
Details
Material
Ceramic
Color
Pink
Bulb Type
E26 Medium Base
Maximum Wattage
60
Design Style
Traditional
Shade Shape
Tapered
Number of Bulbs
1
Bulbs Included
No
Shade Material
Fabric
Description
A charming and practical table lamp to meet your fashion lighting needs. This lamp features an oval textured stucco ceramic base and a white fabric shade. Perfect for living room, bedroom, office, kids room, or college dorm!
- •Textured stucco oval ceramic base
- •White fabric shade
- •Perfect for living room, bedroom, office, kids room, or college dorm
- •Height: 14.17" Shade diameter: 7.25"
- •Uses 1 x 60W Type A Medium Base Bulb (not included)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.