
White Metal Mesh Industrial Table Lamp (Discontinued)
- Mfr # LT1072-WHT
- Zoro # G6452942
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT1072-WHT
Zoro #
G6452942
UPC #
810241029728
Country of Origin
China
Dimensions
Height
11.8
Width
8.5
Length
8.5
Shade Dimensions
3.875" DIA x H:1.5
Details
Material
Metal
Color
WHITE
Bulb Type
E26
Number of Bulbs
1
Shade Material
METAL
Design Style
Contemporary
Bulbs Included
No
Shade Shape
Cylinder
Maximum Wattage
40W
Description
This metal table lamp with mesh shade will add ambiance and style to any room in your home! With a simple, lattice cut out design this lamp illuminates beautifully. Undoubtedly the perfect accent piece to your home, this industrial lamp will not disappoint!
**HELPFUL TIP: To get the complete vintage look, we recommend using a decorative Edison/Vintage bulb (not included). **
- •White metal base
- •White mesh metal shade
- •Easily accessible on/off switch located on the cord
- •Uses 1 x 40W medium type A base bulb (not included), , For full vintage look, Type T45 Edison bulb is recommended
- •Available in additional color options
- •Lamp measures D: 8.50" x 12.13"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.