This item is Discontinued.

Simple Earth Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK S1090

Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK (Discontinued)

  • Mfr # S1090
  • Zoro # G7106681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1090
Zoro #
G7106681
UPC #
820524006599
Country of Origin
Canada

Dimensions

Sheet Width
8 in
Sheet Size
8 in x 350 ft
Roll Length
350 ft
Package Size
12

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Number of Sheets
Continuous Roll
Ply
1

Description

Hardwound Towel,8 In.x350ft,White, PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.