
Multifold Paper Towel, 1 Ply Ply, 250 Sheets Sheets, White, 16 PK (Discontinued)
- Mfr # S1050
- Zoro # G7095761
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S1050
Zoro #
G7095761
UPC #
820524006513
Country of Origin
Canada
Dimensions
Sheet Size
9.45" x 9"
Package Size
16
Paper Towel Width
9.45"
Details
Paper Towel Type
Multifold
Item
Paper Towel
Color
White
Number of Sheets
250 Sheets
Ply
1 Ply
Description
Multifold Towel,9.45 In.x9 In. Wht,250Sht,PK16, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.