This item is Discontinued.

Simple Earth Single Fold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK S1070

Single Fold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (Discontinued)

  • Mfr # S1070
  • Zoro # G7107600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1070
Zoro #
G7107600
UPC #
820524006568
Country of Origin
Canada

Dimensions

Sheet Width
9.45 in
Sheet Size
9.45 in x 9 in
Package Size
16

Details

Paper Towel Type
Single Fold
Item
Paper Towels
Color
White
Number of Sheets
250
Ply
1

Description

Singlefold Towel,9.45 In.x9 In.,Wt,250Sht,PK16, Package Quantity 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.