This item is Discontinued.

Simple Green 1 gal. House & Siding Cleaner Jug 2310000418201

1 gal. House & Siding Cleaner Jug (Discontinued)

  • Mfr # 2310000418201
  • Zoro # G2692313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2310000418201
Zoro #
G2692313
UPC #
043318182013
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal

Details

Item
House and Siding Cleaner
For Use On
Aluminum, Arbors, Gazebos, Home Exteriors Including Stucco, Painted Wood, Shake, Shingle or Panel Siding, Terra Cotta Roof Tiles, Vinyl Siding, Wood Outdoor Furniture
Container Type
Jug
Fragrance
Odorless
Recommended Dilution
1:10
RTU Yield per Container
11 gal
Removes
Dirt, Environmental Pollutants, Grime
Sub-Category
House and Deck Cleaners
Product Type
House and Siding Cleaner

Description

House and Siding Cleaner, Size 1 gal, For Use On Aluminum, Arbors, Gazebos, Home Exteriors Including Stucco, Painted Wood, Shake, Shingle or Panel Siding, Terra Cotta Roof Tiles, Vinyl Siding, Wood Outdoor Furniture, Removes Dirt, Environmental Pollutants, Grime, Container Type Jug, Recommended Dilution 1:10, RTU Yield per Container 11 gal, Odorless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.