
Clean Building All-Purpose Cleaner Concentrate, 1 gal (Discontinued)
- Mfr # 11001
- Zoro # G215140185
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11001
Zoro #
G215140185
UPC #
-
Country of Origin
United States
Dimensions
Depth
6 in
Width
6 in
Height
11.8 in
Container Size
1 gal
Details
Item
All Purpose Cleaner
Color
Green
Green Certification or Other Recognition
Green Seal Certified
Recommended Dilution
2:04
Cleaner Form
Liquid
Standards
Green Seal GS-37 Standard
Description
All-purpose cleaner removes dirt, grime and oily soils without heavy scrubbing. Strong surfactants penetrate and then lift and remove soils, rinsing cleanly for a streak-free, smudge-free shine. Concentrated formula dilutes at 1:64 for great value. It meets the Green Seal GS-37 Standard, including reduced health, safety and environmental impact of formulations as well as product efficacy requirements. It also complies with LEED green building requirements and environmentally preferable product purchasing programs in place throughout federal, state and municipal governments.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.