Shop SIMPLE GREEN

Cleaner/Degreaser, 1 gal, Jug

  • Mfr # 0610100401128
  • Zoro # G216267096

product price: 
$
22.49
/ea

Key Features

Container Type
Jug
Container Size
1 gal
Series
Simple Green
Base Formula
Water Based
NSF Rating
A1, A2, A4, A8, B1, C1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0610100401128
Zoro #
G216267096
UPC #
043318007590
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Cleaner and Degreaser
Container Type
Jug
Series
Simple Green
Base Formula
Water Based
NSF Rating
A1, A2, A4, A8, B1, C1
Cleaner Form
Liquid
Ready to Use/Concentrated
Concentrated
Flash Point
212 Degrees F
Recommended Dilution
1:1 to 1:30
Primary Chemical
Ethoxylated Alcohol
Fragrance
Unscented
Net Weight
9.41 lb
Standards
NSF
Nonflammable
Yes
Application
Food Service
VOC Content
2%
Cleaner Chemical Product Grouping
Heavy Duty Cleaner
Plastic Safe
Yes
Biodegradable
Yes
Butyl Free
Yes
Product Type
Heavy Duty Cleaner
Dielectric Strength
Undetermined
Color
Clear
For Use on
Pressure Foamers, Other Cleaning Equipment, Washers
Type
Concentrate

Description

Pro Line Food Prep Cleaner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.