Shop SIMPLE GREEN

Cleaner/Degreaser, 275 gal

  • Mfr # 0100200108275
  • Zoro # G916267273

product price: 
$
2,990.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Palletized Tank
Series
Mine Cleaner
Base Formula
Water Based
NSF Rating
Not Rated
Cleaner Form
Liquid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0100200108275
Zoro #
G916267273
UPC #
043318082757
Country of Origin
United States

Dimensions

Container Size
275 gal

Details

Item
Cleaner and Degreaser
Container Type
Palletized Tank
Series
Mine Cleaner
Base Formula
Water Based
NSF Rating
Not Rated
Cleaner Form
Liquid
Ready to Use/Concentrated
Concentrated
Flash Point
212 Degrees F
Recommended Dilution
1:1 to 1:25
Primary Chemical
Triethanolamine
Fragrance
Unscented
Net Weight
2456 lb
Features
Anti-Corrosion, Removes Grease, Grime, Oil, Hydraulic Fluids, Brake Dust, Carbon
Application
Mining Equipment and Facilities
pH Value
Alkaline
VOC Content
1%
pH Level
10 to 11.5
Butyl Free
Yes
Nonflammable
Yes
Cleaner Chemical Product Grouping
Cleaner Degreaser
Plastic Safe
Yes
Biodegradable
Yes
Dielectric Strength
Undetermined
Product Type
Mine Cleaner/Degreaser
Color
Clear
For Use on
Pressure Foamers, Other Cleaning Equipment, Washers
Type
Concentrated Degreaser

Description

Mine Cleaner and Degreaser

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.