
Cleaner/Degreaser, 5 gal, Pail
Mfr # 0100200109005
Zoro # G816267243
product price: $87.59
/ea
Free Shipping & Returns
Key Features
pH Level
10 to 11.5
Recommended Dilution
1:3 to 1:50
Container Size
5 gal
Cleaner Form
Liquid
Primary Chemical
Triethanolamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0100200109005
Zoro #
G816267243
UPC #
043318090059
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
pH Level
10 to 11.5
Recommended Dilution
1:3 to 1:50
Cleaner Form
Liquid
Item
Cleaner/Degreaser
Primary Chemical
Triethanolamine
Cleaner Chemical Product Grouping
Heavy Duty Cleaner/Degreaser
Features
Anti-Corrosion, Removes Grease, Grime, Oil, Hydraulic Fluids, Brake Dust, Carbon
Container Type
Pail
Nonflammable
Yes
VOC Content
2%
pH Value
Alkaline
Flash Point
Greater than 212 Degrees F
Application
Mining Equipment and Facilities
Butyl Free
Yes
Net Weight
45.25 lb
Base Formula
Water Based
Biodegradable
Yes
NSF Rating
No
Plastic Safe
Yes
Description
Heavy Duty Mine Cleaner Degreaser
Restrictions
WARNING:
This product can expose you to chemicals including Diethanolamine,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.