Disinfectant/Sanitizer, 5 gal. Pail, Sweet Lavender Pine

  • Mfr # 3300000101005

  • Zoro # G5630088


product price: $98.49
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Fragrance
Sweet Lavender Pine
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Recommended Dilution
1:32-1:64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3300000101005
Zoro #
G5630088
UPC #
043318004544
Country of Origin
United States

Dimensions

Size
5 gal.
Degreaser Container Size
5 gal.
Cleaner Container Size
5 gal.
Container Size
5 gal

Details

Container Type
Pail
Fragrance
Sweet Lavender Pine
Item
Disinfectant/Sanitizer
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Recommended Dilution
1:32-1:64
Includes Chemical
None
Net Weight
40 lb.
Features
Deodorizer, Fungicide, Mildewstat, Virucide
Item - Disinfectants and Sanitizers
Disinfectant and Sanitizer
Disinfectant Efficacy
Bacteria, Fungi, Virus
Effective to Remove
Bacteria, Fungi, Virus
RTU Yield per Container
325 gal.
Cleaner Form
Liquid
Contains
Didecyl Dimethyl Ammonium Chloride
Flash Point
201 Degrees F
VOC Content
1%
Standards
EPA Registered
Cleaner Container Type
Pail
Degreaser Container Type
Pail
Wet Contact Time
10 min
NSF Rating
Not Rated
EPA Registration Number
10324-154-56782
Product Series
Pro 3 Plus
Surfaces for Use On
Hard Nonporous Surfaces
Rinse Required
Yes
EPA Registered
Yes
Targeted Pathogens

Description

Disinfectant and Sanitizer, Primary Chemical Quat, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:32-1:64, Fragrance Herbal, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Registered, Wet Contact Time 10 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.