Shop SIMPLE GREEN
See all product information
Industrial Cleaner and Degreaser, Concentrated, 24 oz Spray Bottle, 12PK
Mfr # 2710001213012
Zoro # G823332576
product price:Â $147.99
/pk 12, $12.33/ea
Free Shipping & Returns
Key Features
Standards
EPA Safer Choice Label; LEED Applicable
For Use On
Carpet; Ceramics; Cement/Concrete; Enamel; Fabric; Fiberglass; Laminates; Metal; Plastic; Upholstery
Contains
Water based non-ionic surfactant
Container Type
Spray Bottle
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2710001213012
Zoro #
G823332576
UPC #
43318000034
Country of Origin
United States
Dimensions
Container Size
24 oz
Details
Item
Cleaner and Degreaser
Standards
EPA Safer Choice Label; LEED Applicable
For Use On
Carpet; Ceramics; Cement/Concrete; Enamel; Fabric; Fiberglass; Laminates; Metal; Plastic; Upholstery
Contains
Water based non-ionic surfactant
Container Type
Spray Bottle
Cleaner Form
Liquid
Removes
Grease, Grime, Lubricants, Oil-Based Soil
Fragrance
Sassafras
Green Certification or Other Recognition
EPA Safer Choice Certified
Degreaser Application
Degreaser/Cleaner
Application
Degreaser/Cleaner
Primary Chemical
Water based non-ionic surfactant
Description
Simple Green Industrial Cleaner and Degreaser provides a safer alternative to caustic or acidic cleaners, bleaches and solvents. The trusted formula is non-abrasive and recognized by the U.S. EPA's Safer Choice Program. Designed to be used on all washable surfaces, Simple Green powers away heavy dirt, grease, food residue and stains from countertops, sinks, tile, carpet, flooring, upholstery and more. The cost-effective concentrate can be used manually or in cleaning equipment such as such as floor scrubbers, dip tanks, carpet extractors, pressure washers, steam extractors and foamers. Easily cuts through tough grease, oils, cutting fluids and built-up grime on equipment, engines, machinery, vehicles and manufactured parts making it ideal for a wide range of industries including janitorial, manufacturing, MRO, food processing, mining, automotive, transportation and engineering.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.