
Industrial Cleaner and Degreaser, Concentrated, Lemon, 24 oz Spray Bottle, 12PK
Mfr # 3010001214002
Zoro # G616517234
product price:Â $83.19
/pk 12, $6.93/ea
Free Shipping & Returns
Key Features
Fragrance
Lemon
For Use On
Carpet, Ceramics, Cement/Concrete, Enamel, Fabric, Fiberglass, Laminates, Metal, Plastic, Upholstery
Package Type
Spray Bottle
Size
24 oz
Effective to Remove
Grease, Grime, Lubricants, Oil-Based Soil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3010001214002
Zoro #
G616517234
UPC #
-
Country of Origin
United States
Dimensions
Size
24 oz
Details
Item
Degreasers/Cleaners
Fragrance
Lemon
For Use On
Carpet, Ceramics, Cement/Concrete, Enamel, Fabric, Fiberglass, Laminates, Metal, Plastic, Upholstery
Package Type
Spray Bottle
Effective to Remove
Grease, Grime, Lubricants, Oil-Based Soil
Degreaser Application
Degreaser/Cleaner
Cleaner Form
Liquid
Primary Chemical
Water based non-ionic surfactant
Description
Simple Green Industrial Cleaner and Degreaser provides a safer alternative to caustic or acidic cleaners, bleaches and solvents. The trusted formula is non-abrasive and recognized by the U. S. EPAs Safer Choice Program. Designed to be used on all washable surfaces, Simple Green powers away heavy dirt, grease, food residue and stains from countertops, sinks, tile, carpet, flooring, upholstery and more. The cost-effective concentrate can be used manually or in cleaning equipment such as such as floor scrubbers, dip tanks, carpet extractors, pressure washers, steam extractors and foamers. Easily cuts through tough grease, oils, cutting fluids and built-up grime on equipment, engines, machinery, vehicles and manufactured parts making it ideal for a wide range of industries including janitorial, manufacturing, MRO, food processing, mining, automotive, transportation and engineering.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.