Shop SIMPLE GREEN
See all product information
Create Account
Lemon Scent Concentrated All Purpose Cleaner Liquid 24 oz
- Mfr # 3010100614002
- Zoro # G124150695
product price:Â
$
5.99
/ea
Sold in multiples of 6 for
$35.94
Key Features
Cleaner Form
Liquid
Standards
EPA
Surfaces for Use On
Carpets, Fabric
Fragrance
Lemon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3010100614002
- Zoro #
- G124150695
- UPC #
- 043318140020
- Country of Origin
- United States
- Cleaner Form
- Liquid
- Standards
- EPA
- Item
- All-Purpose Cleaner
- Surfaces for Use On
- Carpets, Fabric
- Fragrance
- Lemon
Dimensions
- Size
- 24 oz
Description
EPA Safer Choice Certified Simple Green Lemon All-Purpose Cleaner is a powerful cleaner and degreaser designed for effective and environmentally safer use on all washable surfaces. This formula easily removes tough dirt and grime without chemicals that can harm people and the environment. Concentrated formula provides up to 30x the cleaning value. Use it full-strength for heavy messes, or easily dilute with water for daily cleaning. Removes built-up dirt, grease, food spills, ink, pet stains and other tough grime indoors and out. For use on floors, carpets, walls, countertops, appliances, furniture, fabric, tools and more. This versatile cleaner can easily replace a cabinet full of harsh cleaners, detergents, degreasers and laundry pre-soaks, making clean-up simple and safer. Cleans and leaves behind a refreshing lemon scent. This formula is readily biodegradable per OECD 301D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.