Shop SIMPLE GREEN
See all product information
Create Account
Sassafras Scent Concentrated All Purpose Cleaner Liquid 67.6 oz
- Mfr # 2710000613014
- Zoro # G824150827
product price:Â
$
11.39
/ea
Sold in multiples of 6 for
$68.34
Key Features
Fragrance
Sassafrass
Standards
EPA
Surfaces for Use On
Carpets, Fabric
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2710000613014
- Zoro #
- G824150827
- UPC #
- 043318130144
- Country of Origin
- United States
- Fragrance
- Sassafrass
- Standards
- EPA
- Surfaces for Use On
- Carpets, Fabric
- Cleaner Form
- Liquid
- Item
- All-Purpose Cleaner
Dimensions
- Size
- 67.6 oz
Description
EPA Safer Choice Certified Simple Green All-Purpose Cleaner is a powerful cleaner and degreaser designed for effective and environmentally safer use on all washable surfaces. This formula easily removes tough dirt and grime without chemicals that can harm people and the environment. Concentrated formula provides up to 30x the cleaning value. Use it full-strength for heavy messes, or easily dilute with water for daily cleaning. Removes built-up dirt, grease, food spills, ink, pet stains and other tough grime indoors and out. For use on floors, carpets, walls, countertops, appliances, furniture, fabric, tools and more. This versatile cleaner can easily replace a cabinet full of harsh cleaners, detergents, degreasers and laundry pre-soaks, making clean-up simple and safer. Leaves behind a fresh sassafras scent. This formula is readily biodegradable per OECD 301D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.