OdorEliminator, 1 gal, Jug, Brn/Ylw
- Mfr # 4210100651128
- Zoro # G516267130
product price:Â
$
15.79
/ea
Key Features
Fragrance
Eucalyptus
Recommended Dilution
1:17, 1:12, 1:31, 1:7
Cleaner Chemical Product Grouping
Odor Eliminators
Net Weight
8.88 lb
VOC Content
Less Than0.6%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4210100651128
- Zoro #
- G516267130
- UPC #
- 043318007422
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Fragrance
- Eucalyptus
- Recommended Dilution
- 1:17, 1:12, 1:31, 1:7
- Cleaner Chemical Product Grouping
- Odor Eliminators
- Net Weight
- 8.88 lb
- VOC Content
- Less Than0.6%
- Standards
- OSHA
- Primary Chemical
- Citronellol
- Item
- Odor Eliminator
- Surfaces for Use On
- Carpet, Fabric, Garbage Cans
- Container Type
- Jug
- NSF Rating
- Not Rated
- Color
- Brown/Yellow
- Series
- Simple Green(R) Pro
- Wire Color
- Brown/Yellow
Description
Odor Eliminator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.