Pressure Washer Deck
Mfr # 2310000418231
Zoro # G412302027
product price: $21.39
/eaKey Features
Removes
Dirt, Grease, Grime, Soot
Product Type
Pressure Washer
For Use On
Decks, Fences
Container Type
Bottle
Fragrance
Odorless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2310000418231
Zoro #
G412302027
UPC #
043318005367
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Pressure Washer Cleaner
Removes
Dirt, Grease, Grime, Soot
Product Type
Pressure Washer
For Use On
Decks, Fences
Container Type
Bottle
Fragrance
Odorless
Recommended Dilution
50/50
RTU Yield per Container
11 gal
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Description
Pressure Washer Cleaner, For Use On Decks, Fences, Removes Dirt, Grease, Grime, Soot, Container Type Bottle, Recommended Dilution 50/50, RTU Yield per Container 11 gal, Odorless
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.