Shop SIMPLE GREEN
See all product information
Create Account
Pro Carpet Cleaner Ready-To-Use, Unscented, 32 oz Spray Bottle, 12PK
Mfr # 510101206032
Zoro # G823334266
product price:Â $92.19
/pk 12, $7.68/eaKey Features
Fragrance
Unscented
Contains
Aqueous Based Mixture
For Use On
Carpets; Fabric; Rugs; Upholstery
Container Type
Spray Bottle
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 510101206032
- Zoro #
- G823334266
- UPC #
- 43318060328
- Country of Origin
- United States
Dimensions
- Size
- 32 oz
Details
- Fragrance
- Unscented
- Contains
- Aqueous Based Mixture
- For Use On
- Carpets; Fabric; Rugs; Upholstery
- Container Type
- Spray Bottle
- Form
- Liquid
- Item
- Carpet Cleaner
- Application
- Carpet Cleaner
- Removes
- Dirt, Food, Oil, Stains
- Primary Chemical
- Aqueous Based Mixture
- Cleaner Form
- Liquid
- Effective to Remove
- Dirt; Food; Oil; Stains
Description
Simple Green PRO Carpet Cleaner removes dirt, oil, food spills, and stains from carpets, rugs, fabric, and upholstery. Will not damage carpet fibers or backings. Ready-to-use formula can be used straight from the bottle. Cleans and deodorizes without harmful amines or bleach that can cause damage and discoloration. Use manually or with pre-spray and extraction equipment. Strong enough to deep clean high-traffic areas, but gentle enough for everyday use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.