Shop SIMPLE GREEN
See all product information
Create Account
Pro Carpet Cleaner, Unscented, 1 gal Bottle, 4PK
Mfr # 510100406128
Zoro # G123334249
product price:Â $102.99
/pk 4, $25.75/ea
Free Shipping & Returns
Key Features
Fragrance
Unscented
Contains
Aqueous Based Mixture
Application
Carpet/Upholstery Cleaner
Container Type
Bottle
For Use On
Carpets; Fabric; Rugs; Upholstery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 510100406128
- Zoro #
- G123334249
- UPC #
- 43318061288
- Country of Origin
- United States
Dimensions
- Size
- 1 gal
Details
- Fragrance
- Unscented
- Contains
- Aqueous Based Mixture
- Application
- Carpet/Upholstery Cleaner
- Container Type
- Bottle
- For Use On
- Carpets; Fabric; Rugs; Upholstery
- Form
- Liquid
- Item
- Carpet Cleaner
- Removes
- Dirt, Food, Oil, Stains
- Cleaner Form
- Liquid
- Effective to Remove
- Dirt; Food; Oil; Stains
- Primary Chemical
- Aqueous Based Mixture
Description
Simple Green PRO Carpet Cleaner removes dirt, oil, food spills, and stains from carpets, rugs, fabric, and upholstery. Will not damage carpet fibers or backings. Concentrated formula dilutes for great value. Cleans and deodorizes without harmful amines or bleach that can cause damage and discoloration. Use manually, or with pre-spray and extraction equipment. Strong enough to deep clean high-traffic areas, but gentle enough for everyday use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.