Shop SIMPLE GREEN
See all product information
Create Account
Pro Dish Soap, Sparkling Citrus Scent, 1 gal Bottle, 4PK
Mfr # 4110100401128
Zoro # G723334243
product price:Â $106.99
/pk 4, $26.75/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Effective to Remove
Grease; Grime; Food
Contains
Aqueous Based Mixture
Cleaner Container Type
Bottle
Cleaner Container Size
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4110100401128
- Zoro #
- G723334243
- UPC #
- 43318007644
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 1 gal
Details
- Cleaner Form
- Liquid
- Effective to Remove
- Grease; Grime; Food
- Item
- Dish Soap
- Contains
- Aqueous Based Mixture
- Cleaner Container Type
- Bottle
- For Use On
- Dishes, Glassware, Pans, Pots, Utensils
- Fragrance
- Sparkling Citrus
- Application
- Hand Dishwashing
- Chemicals For Use On
- Dishes; Glassware; Pans; Pots; Utensils
- Primary Chemical
- Aqueous Based Mixture
Description
Simple Green PRO Dish Soap is a heavy-duty manual pot, pan and glassware dishwashing liquid. Long-lasting suds cut through even the toughest grease, grime and stuck-on food with less scrubbing. The cost-effective concentrate leaves your dishes clean, shiny and ready for use. Ideal for high-volume kitchen settings such as restaurants, bars, cafeterias, food trucks, commercial kitchens, bakeries, coffee shops, lunchrooms and more. Works great in three-compartment sinks or any dishwashing station. Contains no phosphates or parabens. Concentrated formula requires just 2 oz of dish soap per 10 gallons of water.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.