Shop SIMPLE GREEN
See all product information
Create Account
Pro Glass Cleaner, 1 gal Bottle, 4PK
Mfr # 1110100401128
Zoro # G823334051
product price:Â $128.99
/pk 4, $32.25/ea
Free Shipping & Returns
Key Features
Removes
Body Oils; Dust; Fingerprints; Grease; Grime; Smudges; Water-Based Soil
Fragrance
Floral
Cleaner Form
Liquid
Contains
Aqueous Based Mixture
Container Size
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1110100401128
- Zoro #
- G823334051
- UPC #
- 43318007613
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Item
- Glass Cleaner
- Removes
- Body Oils; Dust; Fingerprints; Grease; Grime; Smudges; Water-Based Soil
- Fragrance
- Floral
- Cleaner Form
- Liquid
- Contains
- Aqueous Based Mixture
- Container Type
- Bottle
- Primary Chemical
- Aqueous Based Mixture
- Ready to Use/Concentrated
- Concentrated
Description
Simple Green PRO Glass Cleaner is a professional-grade, powerful, concentrated formula specifically designed to clean glass and mirrors without streaks or smudges. Removes fingerprints, pollution, smears, dirt and grime. This versatile cleaner also works on fiberglass, plastic, porcelain and other reflective surfaces. Does not contain harmful ammonia or bleach. Concentrated formula can save you money; one bottle makes up to 31 gallons of glass cleaner.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.