Shop SIMPLE GREEN
See all product information
Create Account
Pro Glass Cleaner Ready-To-Use, 32 oz Spray Bottle, 12PK
Mfr # 1110101201032
Zoro # G723334250
product price:Â $94.99
/pk 12, $7.92/eaKey Features
Removes
Body Oils; Dust; Fingerprints; Grease; Grime; Smudges; Water-Based Soil
Cleaner Form
Liquid
Contains
Aqueous Based Mixture
Fragrance
Floral
Container Type
Spray Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1110101201032
- Zoro #
- G723334250
- UPC #
- 43318007538
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Item
- Glass Cleaner
- Removes
- Body Oils; Dust; Fingerprints; Grease; Grime; Smudges; Water-Based Soil
- Cleaner Form
- Liquid
- Contains
- Aqueous Based Mixture
- Fragrance
- Floral
- Container Type
- Spray Bottle
- Primary Chemical
- Aqueous Based Mixture
- Ammonia Free
- Yes
- Ready to Use/Concentrated
- Ready-To-Use
Description
Simple Green PRO Glass Cleaner is a professional-grade, powerful, ready-to-use formula specifically designed to clean glass and mirrors without streaks or smudges. Removes fingerprints, pollution, smears, dirt and grime. This versatile cleaner also works on fiberglass, plastic, porcelain and other reflective surfaces. Does not contain harmful ammonia or bleach. Convenient ready-to-use trigger spray formula can be applied straight from the bottle.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.