Shop SIMPLE GREEN
See all product information
Create Account
Pro Odor Control, Lemongrass Eucalyptus, 1 gal Bottle, 4PK
Mfr # 710100404128
Zoro # G123334010
product price:Â $154.99
/pk 4, $38.75/ea
Free Shipping & Returns
Key Features
Color
Milky White
Application
Animal Quarters; Dumpsters; Farms; Fleet Vehicles; Gyms; Locker Rooms; Motels; Public Restrooms; Schools
Fragrance
Lemongrass Eucalyptus
Cleaner Container Size
1 gal
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 710100404128
- Zoro #
- G123334010
- UPC #
- 43318007606
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 1 gal
Details
- Color
- Milky White
- Item
- Odor Eliminator
- Application
- Animal Quarters; Dumpsters; Farms; Fleet Vehicles; Gyms; Locker Rooms; Motels; Public Restrooms; Schools
- Fragrance
- Lemongrass Eucalyptus
- Cleaner Form
- Liquid
- Cleaner Container Type
- Bottle
Description
Simple Green Pro Odor Control neutralizes odors using advanced natural enzymes and microorganisms. The long-lasting, concentrated formula works on wet or dry surfaces, indoors and out. Use anywhere organic odors form. Neutralizes foul smells in public restrooms, fleet vehicles, dumpsters, farms, gyms, locker rooms, animal quarters, motels, schools and more. Eliminates odors caused by decayed vegetation, food, garbage, graywater, animals, manure, mold, mildew, skunk, sweat, urine, vomit and other stubborn smells. Keeps areas smelling fresh.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.