Shop SIMPLE GREEN
See all product information
Create Account
Pro Odor Control Ready-To-Use, Herbal, 32 oz Spray Bottle, 12PK
Mfr # 710101204032
Zoro # G823331944
product price:Â $129.99
/pk 12, $10.83/ea
Free Shipping & Returns
Key Features
Cleaner Container Size
32 oz
Color
Milky White
Cleaner Container Type
Spray Bottle
Fragrance
Herbal
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 710101204032
- Zoro #
- G823331944
- UPC #
- 43318007545
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 32 oz
Details
- Item
- Odor Eliminator
- Color
- Milky White
- Cleaner Container Type
- Spray Bottle
- Fragrance
- Herbal
- Cleaner Form
- Liquid
- Application
- Animal Quarters; Dumpsters; Farms; Fleet Vehicles; Gyms; Locker Rooms; Motels; Public Restrooms; Schools
Description
Simple Green Pro Odor Control Ready-to-Use neutralizes odors using advanced natural enzymes and microorganisms. The long lasting formula works on wet or dry surfaces, indoors and out. Use anywhere organic odors form. Neutralizes foul smells in public restrooms, fleet vehicles, dumpsters, farms, gyms, locker rooms, animal quarters, motels, schools and more. Eliminates odors caused by decayed vegetation, food, garbage, graywater, animals, manure, mold, mildew, skunk, sweat, urine, vomit and other stubborn smells. Convenient, ready-to-use trigger spray formula keeps areas smelling fresh.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.