Shop SIMPLE GREEN

Rig Wash, Truck and Trailer Wash, 275 gal, Butyl-Free

  • Mfr # 0100000103275

  • Zoro # G2011060


product price:  $3,831.99
/ea
Additional $985.00 delivery surcharge applies per item.
See details

Key Features

Cleaner Type
Truck and Trailer Wash
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0100000103275
Zoro #
G2011060
UPC #
-
Country of Origin
United States

Dimensions

Container Size
275 gal

Details

Item
Rig Wash
Cleaner Type
Truck and Trailer Wash
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Color
Clear
Compatible Surface Material
Aluminum, Metal, Plastic
Contains
Ethoxylated Alcohol, Potassium Silicate, Propylene Glycol Butyl Ether, Tetrapotassium Pyrophosphate , Triethanolamine, Water
Container Type
Tote
For Use With
Automotive Paint Finsihes
pH
10.0 to 11.5 pH
Removes
Grease, Oil, Grime
Biodegradable
Biodegradable
VOC Content Weight Percentage
0.02 %
Maximum pH Level
11.5
Minimum pH Level
10
Use Location
Exterior, Interior
Series
Foaming Rig Wash

Description

Oil Rig Wash, Cleaner Type Truck and Trailer Wash, Base Type Water, Product Form Liquid, Container Type Tote, Container Size 275 gal, Use Location Exterior, Interior, Compatible Surface Material Aluminum, Metal, Plastic, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 0.02 Percent, Standards Not Applicable, Minimum pH Level 10, Maximum pH Level 11.5, Removes Grease, Oil, Grime, Number of Sheets Not Applicable, Roll Length Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.