Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9510001000133
Zoro #
G3087472
UPC #
-
Country of Origin
United States
Dimensions
Height
4"
Width
6"
Details
Item
Secondary Label
Write on Surface
No
Hazard Communication Standard
EPA
Language
English, Spanish
Material
Paper
No. of Labels
10
Legend/Background Color
Blue, Red, Yellow, Black/White
Standards
EPA
Laminated
Yes
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Self-Adhesive
Yes
Legend
Disinfectant Deodorizer Cleaner
Description
- Bilingually labeled in English and Spanish.
- Ensures OSHA-compliant labeling for spray bottles, mixing buckets, utility pails and other containers
- High-quality, easy to apply, self-adhesive labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.