Simple Green Anti-Spatter, 1 Ga.
Mfr # 1410000413454
Zoro # G4627463
product price: $17.39
/eaKey Features
Container Size
1 gal
Features
Non-Corrosive, Non-Flammable, Non-Hazardous, Biodegradable, Welding Industry
Form
Liquid
Temp. Range
Non-Flammable
Application
Use To Protect Welding Equipment, Jigs and Work Surfaces. Safe For Aluminum and Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1410000413454
Zoro #
G4627463
UPC #
043318134548
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Antispatter
Features
Non-Corrosive, Non-Flammable, Non-Hazardous, Biodegradable, Welding Industry
Form
Liquid
Temp. Range
Non-Flammable
Application
Use To Protect Welding Equipment, Jigs and Work Surfaces. Safe For Aluminum and Steel
Container Type
Bottle
Material
Liquid
Container Capacity
1 gal
Process
Jigs and Work Surfaces, Safe for Aluminum and Steel, Use to Protect Welding Equipment
Description
Antispatter, Container Capacity 1 gal, Container Type Bottle, Features Non-Corrosive, Non-Flammable, Non-Hazardous, Biodegradable, Welding Industry, Form Liquid, Process Jigs and Work Surfaces, Safe for Aluminum and Steel, Use to Protect Welding Equipment
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.