3018PF Push Broom, 54 in L Trim, 55.65 in L, Threaded, Metal Handle
- Mfr # 92012
- Zoro # G523565090
product price:Â
$
37.39
/ea
Key Features
Block Width
18 in
Broom Handle Length
55.65 in
Handle Connection Type
Threaded
Broom Handle Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92012
- Zoro #
- G523565090
- UPC #
- 25881920124
- Country of Origin
- United States
- Handle Connection Type
- Threaded
- Broom Handle Material
- Metal
Dimensions
- Block Width
- 18 in
- Broom Handle Length
- 55.65 in
Description
The Simple Space Push Broom is an 18 in outdoor push broom with stiff natural Palmyra bristles for sweeping heavy dirt and debris. It's made with recycled materials, great for use on the driveway, sidewalk and patio/deck. The 54 in handle is sturdy with threaded metal tip.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.