Shop SIMPLE SPACES
See all product information
Create Account
Push Broom, 3-1/4 in L Trim, 56-1/8 in L, Threaded, Metal Handle
- Mfr # 92008
- Zoro # G123565025
product price:Â
$
44.85
/ea
Key Features
Handle Connection Type
Threaded
Broom Handle Length
56-1/8 in
Broom Handle Material
Metal
Block Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92008
- Zoro #
- G123565025
- UPC #
- 25881920087
- Country of Origin
- United States
- Handle Connection Type
- Threaded
- Broom Handle Material
- Metal
Dimensions
- Broom Handle Length
- 56-1/8 in
- Block Width
- 24 in
Description
The Simple Space Push Broom has a 54 in handle with a threaded metal tip and 3-1/4 in stiff natural Palmyra bristles for sweeping heavy dirt and debris in wet or dry conditions. This push broom is great for use on driveway, sidewalk, garage and factory. The block is made of polypropylene and it's made with recycled material.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.