
10 Liter Butterfly Step Can, Fingerprint-Proof Brushed Stainless Steel
Mfr # CW1899
Zoro # G803548003
product price: $73.49
/eaKey Features
Container Capacity
10 L
Color
Brushed
Height
13.7 in
Overall Width
7.7 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW1899
Zoro #
G803548003
UPC #
838810016665
Country of Origin
Taiwan, Province of China
Dimensions
Height
13.7 in
Overall Width
7.7 in
Length
15.6 in
Details
Container Capacity
10 L
Item
Step-On Can
Color
Brushed
Material
Stainless Steel
Includes
Step can
Description
Perfect for bathrooms, simplehuman's smallest butterfly step can has an innovative butterfly lid design that opens from the center for low-lid clearance. The slim, space-efficient shape is ideal for tight spaces. The strong steel pedal and patented lid shox technology ensure the can will function smoothly and quietly for years. The code R liner fits this can perfectly — no bunching or slipping for a cleaner trash experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.