Zoro Homepage

10 Liter Profile Step Can, Fingerprint-Proof Brushed Stainless Steel

  • Mfr # CW1898

  • Zoro # G503547986


product price: $52.49
/ea

Key Features

Container Capacity
10 L
Color
Brushed
Height
13.9 in
Overall Width
6.6 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW1898
Zoro #
G503547986
UPC #
838810016610
Country of Origin
Taiwan, Province of China

Dimensions

Height
13.9 in
Overall Width
6.6 in
Length
15.4 in

Details

Container Capacity
10 L
Item
Step-On Can
Color
Brushed
Material
Stainless Steel
Includes
Step can
Receptacle Container Style
Stainless Steel

Description

The simplehuman profile step can has a slim profile shape that makes it a great fit in a bathroom or under a desk. It has a durable steel pedal that is designed to last, and patented lid shox technology ensures a smooth, silent close every time. Although it has a removable inner bucket that is grocery bag compatible, the simplehuman code R custom fit liner fits this can perfectly — no bunching or slipping for a cleaner trash experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.