10.5 gal Butterfly Recycling Step Can - Brushed Stainless Steel

  • Mfr # CW2017
  • Zoro # G824186871
product price: 
$
305.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CW2017
Zoro #
G824186871
UPC #
-
Country of Origin
China

Description

10.5 gal Butterfly Recycling Step Can - Brushed Stainless Steel simplehuman RECYCLING STEP CANS Butterfly Step Can simplehuman recycling step cans combine a waste bin and recycling center in one. Recycling step cans feature 2 color-coded buckets that make sorting trash and recyclable easy. Lid shox air suspension shock controls the motion of the lid for a slow, silent close. Made using stainless steel with a brushed, fingerprint-proof finish that resists smudges. Lid stays open for full access. Internal hinge allows you to place step can against the wall. Features an all-steel pedal with toe kick for easy access. Butterfly Step Can features split doors for easy clearance under low countertops. Non-skid base. Specifications Width Inches: 10.5. Depth Inches: 23-3/10. Height Inches: 26. Color Finish: Brushed Stainless. Construction: Steel. Liner: 2 Color-Coded Liners. Style: Butterfly. Gallons Per Liner: ( 2) 5-3/10. Capacity Gallons: 4.75.

Ratings & reviews