Zoro Homepage

15 gal Rectangular Step-On Trash Container, Silver, 1 Openings

  • Mfr # CW2116

  • Zoro # G516129711


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Number of Openings
1
Container Shape
Rectangular
Includes
Liner Trial Pack, Odorsorb Pod Trial Pack
Features
An Elegant Recycling Solution, Cleaner Stainless Steel, Dispenses Linear Inside the Can, Earth Friendly Buckets, Prefect Fit Extra Strong, Streamlining the Task, Strong and Silent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW2116
Zoro #
G516129711
UPC #
838810026978
Country of Origin
Taiwan, Province of China

Dimensions

Depth
14 1/4 in
Height
25 3/4 in
Overall Width
22 in

Details

Color
Silver
Number of Openings
1
Container Shape
Rectangular
Includes
Liner Trial Pack, Odorsorb Pod Trial Pack
Features
An Elegant Recycling Solution, Cleaner Stainless Steel, Dispenses Linear Inside the Can, Earth Friendly Buckets, Prefect Fit Extra Strong, Streamlining the Task, Strong and Silent
Location
Indoor
Total Capacity
15 gal
Item
Step-On Trash Container
Finish
Brushed
For Use With Dolly Mfr. Model Number
No Dolly
Compatible Product Type
Recycling System
Lid Connection
Lift Up
Product Type
Step-On Trash Container
Number of Containers
2
For Recyclable Material
Plastic, Trash
Lid Type
Flat
Container Capacity
7 1/2 gal
Mobility
Stationary
Specific Container Material
Stainless Steel
Resistance Properties
Fingerprint-Resistant
Includes Ashtray
Ashtray Not Included
Container Material
Stainless Steel

Description

Recycler step can, 58L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.