
3 gal Custom Fit Trash Bags, 0.98 mil, White
Mfr # CW0252MC
Zoro # G915772099
product price: $58.25
/eaKey Features
Thickness
0.98 mil
Height
20 1/8 in
Bag Closure Type
Drawstring
Features
Code C
Package Configuration
Interleaf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW0252MC
Zoro #
G915772099
UPC #
838810017518
Country of Origin
China
Dimensions
Thickness
0.98 mil
Height
20 1/8 in
Overall Width
14 in
Details
Item
Custom Fit Trash Bags
Bag Closure Type
Drawstring
Features
Code C
Package Configuration
Interleaf
Max. Load
39 lb
Legend
Plastic Caution, Simplehuman Logo
Capacity
3 gal
Color
White
Material
LLDPE
Scent
Fragrance Free
Bags per Roll
360
Bottom Seal Type
Flat
Description
Capacity 3 gal, Thickness 0.98 mil, Color White, Bag Closure Type Drawstring, Height 20 1/8 in, Max. Load 39 lb, Bottom Seal Type Flat, Scent Fragrance Free, Legend Plastic Caution, Simplehuman Logo, Package Configuration Interleaf, Bags per Roll 360, Item Custom Fit Trash Bags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.