
3 gal Custom Fit Trash Bags, 0.98 mil, White (Discontinued)
- Mfr # CW0253MC
- Zoro # G915772228
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW0253MC
Zoro #
G915772228
UPC #
838810017617
Country of Origin
China
Dimensions
Thickness
0.98 mil
Height
17 7/8 in
Overall Width
16 5/8 in
Details
Material
LLDPE
Features
Code R
Item
Custom Fit Trash Bags
Package Configuration
Interleaf
Capacity
3 gal
Legend
Plastic Caution, Simplehuman Logo
Scent
Fragrance Free
Color
White
Max. Load
39 lb
Bag Closure Type
Drawstring
Bottom Seal Type
Flat
Bags per Roll
240
Description
Capacity 3 gal, Thickness 0.98 mil, Color White, Bag Closure Type Drawstring, Height 17 7/8 in, Max. Load 39 lb, Bottom Seal Type Flat, Scent Fragrance Free, Legend Plastic Caution, Simplehuman Logo, Package Configuration Interleaf, Bags per Roll 240, Item Custom Fit Trash Bags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.