Shop All Trash Cans
Simplehuman
66 gal Open Can, White, Stainless Steel
Mfr # CW1492
Zoro # G603547985
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 66 gal
- Material Stainless Steel
- Height 15.2 in
- Width 8.7"
- Includes Open can
Product Information
- Brand Simplehuman
- MFR # CW1492
- Zoro # G603547985
- UPC # 838810023113
- Country of Origin Taiwan, Province of China
- Category Trash Cans
Dimensions
Height | 15.2 in |
Width | 8.7" |
Length | 16.7" |
Details
Description
The simplehuman slim open can has a narrow, space-efficient shape that is perfect for hotel rooms or offices. A lift-off lid makes it easy to change the liner, and sturdy stainless steel construction will ensure this can lasts a long time even in tough environments. ADA-compliant. The code F liner fits this can perfectly — no bunching or slipping for a cleaner trash experience.
- 10-YEAR WARRANTY - We use the best materials and solid engineering so our products will last in tough environments like your home — for years.
- IDEAL FOR HOTELS AND OFFICES - Two buckets in one convenient can is a neat, modern, eco-friendly solution for almost any space.
- EASY, QUICK LINER CHANGE - Lid lifts off easily for a quick bag change.
- FINGERPRINT-PROOF FINISH - Resists smudges to keep stainless steel shiny.
- EASY, QUICK LINER CHANGE - Lid lifts off easily for a quick bag change.
- CODE F CUSTOM FIT LINERS – Enhance your trash experience with extra-strong and durable trash bags that fit this can perfectly for a cleaner trash experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVEX 20 Gallon Blue Round Commercial Recycling Can with White Lid (475RB20BWKIT)
- BRONCO Trash Can Lid, 44 gal Rnd Trash Can Lid (84104523)
- SWIFFER 11.3 in x 5.4 in Refill WetJet Pad, White, Cotton, PK24 (08443)
- BRIGHT BAY PRODUCTS, LLC Hurricane Industrial Degreaser, 5 Gallon Pail - (HD005)
- SIMPLEHUMAN 21 gal Open Can, Brushed, Stainless Steel (CW1469)
- SIMPLEHUMAN 16 gal Open can, Brushed, Stainless Steel (CW1407)
- SIMPLEHUMAN 45 L Rectangular Step Can, Brushed, Stainless Steel (CW2024)
- SIMPLEHUMAN 106 gal Step can, Grey, Plastic (CW1363)
- SIMPLEHUMAN 211 gal Semi-Round Open Can, Brushed, Stainless Steel (CW1473)
- SIMPLEHUMAN 45 L Round Sensor can, Brushed, Stainless Steel (ST2009)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Stainless Steel, 17 1/2 in Dia, Open Top (FGSH12SSPL)
- Simplehuman Trash Cans