Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Simplehuman 9 oz. Touch-Free Rechargeable Sensor Liquid Soap Pump Dispenser, Brass Stainless Steel ST1055

9 oz. Touch-Free Rechargeable Sensor Liquid Soap Pump Dispenser, Brass Stainless Steel (Discontinued)

  • Mfr # ST1055
  • Zoro # G803548058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST1055
Zoro #
G803548058
UPC #
838810021942
Country of Origin
China

Dimensions

Height
6.8"
Width
2.8"
Size
9 oz. Rechargeable
Length
4.4"

Details

Item
Dispenser
Material
High-grade Stainless Steel
Color
Brass
Includes
sensor pump, liquid soap sample pouch, charging puck
Capacity
9 fl. Oz.
Weight
0.79 lb

Description

The simplehuman sensor pump is the most efficient way to wash your hands — no germs or smudges left behind. It has a clog-proof tubing pump that ensures a precise and consistent flow, and the silicone valve prevents messy drips. To control the amount of soap desired, you can position your hand up close to the sensor for a little soap and farther away for more. A funnel refill opening makes refills fast and easy, and it's waterproof for easy cleaning. It recharges with the included charging puck — one charge lasts up to 3 months. Use simplehuman soap for optimum pump performance.


  • 2-YEAR WARRANTY - We use the best materials and solid engineering so our products will last in tough environments like your home — for years.
  • TOUCH-FREE SOAP - Ensures no germs or smudges are left behind - perfect for the kitchen or bathroom.
  • CLOG-FREE TUBING PUMP - For precise and consistent soap flow.
  • VARIABLE DISPENSE - Position your hand up close for a little soap and farther away for more.
  • FUNNEL REFILL OPENING - Makes it easy to refill your sensor pump without messy drips.
  • NO MESSY DRIPS - Flexible silicone valve snaps shut to create a seal preventing messy drips.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.