Shop SIMPLEHUMAN
See all product information
Create Account
code F custom fit liners, 200 pk, white
- Mfr # CW0586
- Zoro # G524161895
product price:Â
$
50.45
/pk of 200, $0.25/ea
Key Features
Overall Width
21 3/4 in
Capacity
8 gal
Package Configuration
Interleaf
Height
20 in
Scent
Fragrance Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CW0586
- Zoro #
- G524161895
- UPC #
- 838810029047
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 21 3/4 in
- Height
- 20 in
- Thickness
- 1 mil
- Fits Chest Size
- Liner Code F, No Punctures, No Rips, One-by-One, Perfect Fit, Sustainable Liners
Details
- Item
- Trash Liner Code F
- Capacity
- 8 gal
- Package Configuration
- Interleaf
- Scent
- Fragrance Free
- Material
- Plastic
- Features
- Liner Code F, No Punctures, No Rips, One-by-One, Perfect Fit, Sustainable Liners
- Color
- White
- Max. Load
- 30 lb
- Product Type
- Trash Bags
- Bags per Roll
- 200
- Shell Material
- Plastic
- Wire Color
- White
Description
Capacity 8 gal, Thickness 1 mil, Color White, Bag Closure Type Drawstring, Height 20 in, Max. Load 30 lb, Bottom Seal Type Not Applicable, Scent Fragrance Free, Legend Not Applicable, Package Configuration Interleaf, Bags per Roll 200, Item Trash Liner Code F, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.