Plunger & Caddy, 17 1/2 in Hand L, Flange
Mfr # BT1085
Zoro # G808232051
product price: $39.99
/eaKey Features
Plunger Material
Rubber
Handle Material
Stainless Steel
Handle Length
17 1/2 in
Cup Dia.
5 in
Includes
White Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT1085
Zoro #
G808232051
UPC #
838810015842
Country of Origin
Taiwan, Province of China
Dimensions
Handle Length
17 1/2 in
Cup Dia.
5 in
Diameter - Maximum
5 in
Diameter - Minimum
5 in
Details
Item
Plunger and Caddy
Plunger Material
Rubber
Handle Material
Stainless Steel
Includes
White Holder
Product Type
Flange Plunger
For Use With
Toilets
Description
Plunger and Caddy, Product Type Flange Plunger, Plunger Material Rubber, Handle Length 17 1/2 in, Diameter - Maximum 5 in, For Use With Toilets, Diameter - Minimum 5 in, Handle Material Stainless Steel, Includes White Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.