Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Simplehuman Round Sensor can, Brushed, Stainless Steel ST2009

Round Sensor can, Brushed, Stainless Steel (Discontinued)

  • Mfr # ST2009
  • Zoro # G103547973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST2009
Zoro #
G103547973
UPC #
838810017389
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.4"
Height
26.6 in
Length
14.8"

Details

Trash Container Capacity
45 L
Item
Sensor can
Container Shape
Round
Color
Brushed
Material
Stainless Steel
Includes
sensor can, 4 AA alkaline batteries, liner trial pack, odorsorb pod trial pack
Receptacle Container Style
Semi-round

Description

The simplehuman touch-free semi-round sensor can opens automatically with just a wave of your hand so throwing trash away is quick, efficient and hassle-free. It has a motion sensor that is smart enough to adapt to you and the surrounding environment -- no false triggers, no unexpected lid closures. This can also features an innovative 'liner pocket,' which stores and dispenses liners from inside the can for a faster liner change. The liner rim lifts up for easy access to the liner, then closes to grip and keep it neatly out of sight. An invisible nano-silver clear coat protects stainless steel from fingerprints and germs. ADA-compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.