
Tension Arm Standing Paper Towel Holder, Brushed Stainless Steel (Discontinued)
- Mfr # KT1161
- Zoro # G303547964
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT1161
Zoro #
G303547964
UPC #
838810015484
Country of Origin
Taiwan, Province of China
Dimensions
Width
8.2 in
Length
7.4"
Dispenser Height
14.3 in
Details
Item
Paper Towel Holder
Dispenser Material
Stainless Steel
Color
Silver
Weight
2.21 lb
Includes
Paper towel holder
Dispenser Color
Brushed
Description
Whether it's a brand new roll or you're down to the last sheet, the simplehuman tension arm paper towel holder gently holds the roll in place so you can tear off one sheet at a time with just one hand off the dispenser. The durable stainless steel rod includes a finger loop so you can easily pick it up and move it. And the weighted stainless steel base keeps the holder steady.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.