Triple Wall Mount Shower Pump, 3 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel

  • Mfr # BT1029

  • Zoro # G403548052


product price:  $100.00
/ea
Free Shipping & Returns

Key Features

Color
Brushed
Material
Stainless Steel
Height
9.6 in
Width
12.6 in
Includes
3 Wall mount Pumps, Wall plate with adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT1029
Zoro #
G403548052
UPC #
838810009384
Country of Origin
China

Dimensions

Height
9.6 in
Width
12.6 in
Length
3.7"

Details

Item
Wall mount soap pump
Color
Brushed
Material
Stainless Steel
Includes
3 Wall mount Pumps, Wall plate with adhesive
Weight
2.40 lb

Description

The simplehuman wall mount pumps eliminate bottle clutter from your shower and help keep everything you need within easy reach. The ergonomic t-bar lever works with your natural grip for precise, one-handed dispensing, and removable hooks hold a razor, loofah, or other accessories. Easy to install with double-sided tape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.