Shop ZEP

Heavy Duty Hand Care Wall Mount System, 1 gal, 5 x 4 x 14, Silver/Blue

  • Mfr # 600101

  • Zoro # G203667090


product price:  $82.99
/ea

Key Features

Color
Silver/Blue
Material
Metal; Plastic
Mount Type
Wall
For Use With
Zep Professional® 1 Gallon Bottle Hand Soap
Refill Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
600101
Zoro #
G203667090
UPC #
690858600103
Country of Origin
Ireland

Dimensions

Refill Size
1 gal
Depth
4"
Height
14"
Width
5"

Details

Item
Soap Dispensers
Color
Silver/Blue
Material
Metal; Plastic
Mount Type
Wall
For Use With
Zep Professional® 1 Gallon Bottle Hand Soap
Form
For Liquids

Description

Sturdy, versatile wall-mount dispensing system. Stainless steel pumping mechanism reduces corrosion, rust and abrasion. Constructed with anodized aluminum and reinforced nylon for reliable strength.


  • • Sturdy, versatile dispensing unit.
  • • Stainless steel pumping mechanism reduces corrosion, rust and abrasion.
  • • Constructed with anodized aluminum and reinforced nylon.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.