Zoro Homepage

10 TON SPR. RET. S/A 12" STROKE CYL.

  • Mfr # R1012

  • Zoro # G212655682


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.69 in
Weight
15 lb
Plunger Thread Size
1.0-8 UNC- 2B
Extended Height
27.78 in
Single Acting/Double Acting
Single Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1012
Zoro #
G212655682
UPC #
812761020773
Country of Origin
United States

Dimensions

Bore Dia.
1.69 in
Plunger Thread Size
1.0-8 UNC- 2B
Extended Height
27.78 in
Retracted Height
15.78 in
Stroke Length
12 in
Plunger Dia.
1.5 in
Outside Dia.
2.25 in
Collar Thread Size
2 1/4"-14
Nominal Stroke Length
12 in
Base Mounting Thread Size
0.31"-18
Base Bolt Circle Dia.
1.56 in

Details

Item
Cylinder
Weight
15 lb
Single Acting/Double Acting
Single Acting
Body Material
Steel
Cylinder Type
General Purpose
Max. Pressure
10,000 psi
Effective Push Area
2.24 sq in
Oil Capacity Push
26.84 cu in
Nominal Capacity
10 ton
Max. Push Capacity
10 ton

Description

Cylinder, Single Acting, General Purpose, Steel, Nominal Capacity 10 ton, Max. Push Capacity 10 ton, Stroke Length 12 in, Nominal Stroke Length 12 in, Effective Push Area 2.24 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 26.84 cu in, Retracted Height 15.78 in, Extended Height 27.78 in, Outside Dia. 2.25 in, Plunger Dia. 1.5 in, Plunger Thread Size 1.0-8 UNC- 2B, Collar Thread Size 2 1/4 In.-14, Base Bolt Circle Dia. 1.56 in, Base Mounting Thread Size 0.31 In.-18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.