Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 TON SPR. RET. S/A 14.19" STROKE CYL.

  • Mfr # R2514

  • Zoro # G512655658


product price: $1,812.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.56 in
Collar Thread Size
3.31"-12
Outside Dia.
3.37 in
Retracted Height
18.75 in
Plunger Thread Size
1.5-16 UN 2B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2514
Zoro #
G512655658
UPC #
662005302857
Country of Origin
United States

Dimensions

Bore Dia.
2.56 in
Collar Thread Size
3.31"-12
Outside Dia.
3.37 in
Retracted Height
18.75 in
Plunger Thread Size
1.5-16 UN 2B
Plunger Dia.
2.25 in
Stroke Length
14 3/16 in
Extended Height
32.94 in
Base Bolt Circle Dia.
2.31 in
Nominal Stroke Length
14 3/16 in
Base Mounting Thread Size
0.5"-13

Details

Item
Cylinder
Max. Pressure
10,000 psi
Weight
39 lb
Cylinder Type
General Purpose
Body Material
Steel
Single Acting/Double Acting
Single Acting
Oil Capacity Push
73.49 cu in
Nominal Capacity
25 ton
Max. Push Capacity
25 ton
Effective Push Area
5.16 sq in

Description

Cylinder, Single Acting, General Purpose, Steel, Nominal Capacity 25 ton, Max. Push Capacity 25 ton, Stroke Length 14 3/16 in, Nominal Stroke Length 14 3/16 in, Effective Push Area 5.16 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 73.49 cu in, Retracted Height 18.75 in, Extended Height 32.94 in, Outside Dia. 3.37 in, Plunger Dia. 2.25 in, Plunger Thread Size 1.5-16 UN 2B, Collar Thread Size 3.31 In.-12, Base Bolt Circle Dia. 2.31 in, Base Mounting Thread Size 0.5 In.-13

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.