Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 TON SPR. RET. S/A 8.25" STROKE CYL.

  • Mfr # R308

  • Zoro # G512655641


product price: $1,772.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.88 in
Extended Height
23.5 in
Plunger Dia.
2.25 in
Outside Dia.
4 in
Weight
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R308
Zoro #
G512655641
UPC #
812761020858
Country of Origin
China

Dimensions

Bore Dia.
2.88 in
Extended Height
23.5 in
Plunger Dia.
2.25 in
Outside Dia.
4 in
Collar Thread Size
3.31"-12
Stroke Length
8 1/4 in
Retracted Height
15.25 in
Plunger Thread Size
1.5-16 UN 2B
Nominal Stroke Length
8 1/4 in

Details

Item
Cylinder
Weight
40 lb
Cylinder Type
General Purpose
Body Material
Steel
Max. Pressure
10,000 psi
Single Acting/Double Acting
Single Acting
Nominal Capacity
30 ton
Max. Push Capacity
30 ton
Oil Capacity Push
53.6 cu in
Effective Push Area
6.49 sq in

Description

Cylinder, Single Acting, General Purpose, Steel, Nominal Capacity 30 ton, Max. Push Capacity 30 ton, Stroke Length 8 1/4 in, Nominal Stroke Length 8 1/4 in, Effective Push Area 6.49 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 53.6 cu in, Retracted Height 15.25 in, Extended Height 23.5 in, Outside Dia. 4 in, Plunger Dia. 2.25 in, Plunger Thread Size 1.5-16 UN 2B, Collar Thread Size 3.31 In.-12, Center Hole Dia. Not Applicable, Weight 40 lb, Bore Dia. 2.88 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.