Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 TON SPR. RET. S/A 3.13" STROKE CYL.

  • Mfr # R53

  • Zoro # G912655647


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.13 in
Max. Pressure
10,000 psi
Weight
3.3 lb
Extended Height
9.65 in
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R53
Zoro #
G912655647
UPC #
812761020667
Country of Origin
United States

Dimensions

Bore Dia.
1.13 in
Extended Height
9.65 in
Outside Dia.
1.5 in
Retracted Height
6.52 in
Stroke Length
3 1/8 in
Collar Thread Size
1 1/2"-17
Plunger Dia.
1 in
Plunger Thread Size
3/4-16 UNF-2B
Base Bolt Circle Dia.
1 in
Nominal Stroke Length
3 1/8 in
Base Mounting Thread Size
0.25"-20

Details

Item
Cylinder
Max. Pressure
10,000 psi
Weight
3.3 lb
Body Material
Steel
Cylinder Type
General Purpose
Single Acting/Double Acting
Single Acting
Nominal Capacity
5 ton
Effective Push Area
0.99 sq in
Oil Capacity Push
2.98 cu in
Max. Push Capacity
5 ton

Description

Cylinder, Single Acting, General Purpose, Steel, Nominal Capacity 5 ton, Max. Push Capacity 5 ton, Stroke Length 3 1/8 in, Nominal Stroke Length 3 1/8 in, Effective Push Area 0.99 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 2.98 cu in, Retracted Height 6.52 in, Extended Height 9.65 in, Outside Dia. 1.5 in, Plunger Dia. 1 in, Plunger Thread Size 3/4-16 UNF-2B, Collar Thread Size 1 1/2 In.-17, Base Bolt Circle Dia. 1 in, Base Mounting Thread Size 0.25 In.-20, Center Hole Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.