Zoro Homepage

5 TON SPR. RET. S/A 5.13" STROKE CYL.

  • Mfr # R55

  • Zoro # G912655654


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.13 in
Single Acting/Double Acting
Single Acting
Stroke Length
5 1/8 in
Plunger Dia.
1 in
Max. Pressure
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R55
Zoro #
G912655654
UPC #
812761020674
Country of Origin
United States

Dimensions

Bore Dia.
1.13 in
Stroke Length
5 1/8 in
Plunger Dia.
1 in
Outside Dia.
1.5 in
Extended Height
13.65 in
Collar Thread Size
1 1/2"-18
Plunger Thread Size
3/4-16 UNF-2B
Retracted Height
8.52 in
Base Mounting Thread Size
0.25"-20
Base Bolt Circle Dia.
1 in
Nominal Stroke Length
5 1/8 in

Details

Item
Cylinder
Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
Body Material
Steel
Weight
4.1 lb
Cylinder Type
General Purpose
Effective Push Area
0.99 sq in
Nominal Capacity
5 ton
Max. Push Capacity
5 ton
Oil Capacity Push
4.97 cu in

Description

Cylinder, Single Acting, General Purpose, Steel, Nominal Capacity 5 ton, Max. Push Capacity 5 ton, Stroke Length 5 1/8 in, Nominal Stroke Length 5 1/8 in, Effective Push Area 0.99 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 4.97 cu in, Retracted Height 8.52 in, Extended Height 13.65 in, Outside Dia. 1.5 in, Plunger Dia. 1 in, Plunger Thread Size 3/4-16 UNF-2B, Collar Thread Size 1 1/2 In.-18, Base Bolt Circle Dia. 1 in, Base Mounting Thread Size 0.25 In.-20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.